Abbotsford
burk2a36u

HUBBELL 1/2 inch 2AWG (Str.)-600 kcmil Burndy Type K2A-U Aluminum Universal Terminal

Price $43.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2A36U

Description

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type K2A-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 2 AWG Stranded - 600 kcmil
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 2 Bolt Size 1/2 in
Tongue Size 1-3/4 in L x 0.44 in T Temperature Rating 194
Finish Electro-Tin Plated Dimensions 3.2 in L x 2.41 in W x 1.58 in H
Standards UL AL9CU Rated, CSA Certified, RoHS Compliant Application For Aluminum And Copper Conductors
UPC 781810600207

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok