Abbotsford
tabadr11

ABB 1/4 inch 1/0 Str Blackburn Type ADR x ALCÃœL Single-Conductor, One-Hole Mount

Price $2.9010 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR11

Description

Single hole lug with one hole mount. For copper and aluminum conductors. Easy installation – no special tools required. Tin-plated for low contact resistance. Slotted screw on lugs up through 2/0 str., 5/16 socket screw on sizes 250 through 350 kcmil, 3/8 hex socket on sizes 500 kcmil and above.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 1/0-14 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610044

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 4050 - UNIT = 40500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok