Abbotsford
tabadr2121

ABB 1/4 inch 2/0 Str Blackburn Type ADR-ALCUL Two-Conductor, One-Hole Mount

Price $6.1035 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR21-21

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 2/0-14 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 2 Bolt Size 1/4 in
Finish Tin Plated Standards UL File Number E9809
UPC 783786610099

Packages

1 - UNIT - 1 12 - UNIT = 12 120 - UNIT = 120 1944 - UNIT = 19440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok