Abbotsford
tabadr6

ABB 1/4 inch 6Str. Type ADR-ALCUL Single-Conductor, One-Hole Mount

Price $1.8117 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR6

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 6-14 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610013

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 8100 - UNIT = 81000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok