Abbotsford
tabadr6021

ABB 5/8 inch 600kcmil Blackburn Type ADR-ALCUL Two-Conductor, One-Hole Mount

Price $31.6599 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR60-21

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 600 kcmil - 2 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 2 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610334

Packages

1 - UNIT - 1 4 - UNIT = 4 40 - UNIT = 40 2400 - UNIT - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok