Abbotsford
burka40u2n

HUBBELL 300-800kcmil 2Hole 1/2 inch Burndy Universal Terminal Lug

Price $81.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA40U2N

Description

Aluminum Universal Terminal, 2 Hole, 300-800 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 1 Screw, Al/Cu Rated, Tin Plated

Specifications

Brand Name Burndy Sub Brand Universal Term
Item Name Mechanical Lug Type Dual Rated, NEMA
Conductor Type Copper Conductor Size 300 - 800 kcmil
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 1 Bolt Size 1/2 in
Finish Electro Tin-Plated Dimensions 1.77 in W
Standards UL 486A, UL 486B Listed Application For Aluminum and Copper Conductors
UPC 781810370452

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok