Abbotsford
burk11a34u2

HUBBELL 2 Cable 4/0-500kcmil 1/4 inch Burndy Universal Dual Terminal Lug

Price $110.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K11A34U2

Description

Aluminum Universal Terminal, 2 Hole, Two: 4/0 AWG (Str)-500 kcmil, 1/4" Stud, .69" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Universal Terminal Type K11A-U, Dual-Rated
Conductor Type Aluminum/Copper Conductor Size 4/0 AWG - 500 kcmil
Material High Strength Aluminum Alloy Number of Conductors 2
Mounting Hole Size 0.69 in Temperature Rating 194
Finish Tin Plated Standards UL 468A-468B, CSA Certified, RoHS Compliant
Application For Aluminum and Copper Conductors UPC 781810370278

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok