HUBBELL 1/2 inch Two: 6 STR.-350 Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Conductor, 2 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Universal Term |
Item Name | Mechanical Lug | Type | Dual Rated, NEMA |
Conductor Type | Copper | Conductor Size | 6 AWG Stranded - 350 kcmil |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 2 | Bolt Size | 1/2 in |
Temperature Rating | 194 °C | Finish | Electro Tin-Plated |
Dimensions | 2.31 in W | Standards | UL 486A, UL 486B Listed |
Application | For Aluminum and Copper Conductors | UPC | 781810600160 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |