burk2a40u2n

HUBBELL 1/2 inch Two: 300-800 Burndy Type K2A-U Aluminum Universal Terminal

Available for Backorder
Price $94.36 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:k2a40u2n

Description

Aluminum Universal Terminal, 2 Conductor, 2 Hole, 300-800 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand UNIVERSAL TERM
Type Bolted Lugs & Terminals Material High Strength Aluminum Alloy
Number of Conductors 2 Temperature Rating 194
Standards UL 486A-486B Application For Aluminum and Copper Conductors
UPC 781810600405

Packages

3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok