Abbotsford
burk3a2u2

HUBBELL 3 Cable 14-2AWG 2 Hole 5/16 inch Burndy Universal Terminal Lug

Price $90.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K3A2U2

Description

Aluminum Universal Terminal, 3 Conductor, 2 Hole, 14-2 AWG (Str), 5/16" Stud, .88" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Universal Term
Item Name Mechanical Lug Type Dual Rated
Conductor Type Copper Conductor Size 14-2 AWG
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 3 Bolt Size 5/16 in
Mounting Hole Size 0.34 in Temperature Rating 194 °C
Finish Electro Tin-Plated Dimensions 2.19 in L
Standards UL 486A, UL 486B Listed Application For Aluminum and Copper Conductors
UPC 781810370360

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok