burk3a31u2n

HUBBELL 3 Conductor 6-350kcmil 2Hole 1/2 inch Burndy Dual Rate Universal Terminal Lug

Available for Backorder
Price $220.36 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:k3a31u2n

Description

Aluminum Universal Terminal, 3 Conductor, 2 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand UNIVERSAL TERM
Item Name 2-Hole Universal Terminal Type K3A-U
Conductor Type Aluminum/Copper Conductor Size 6 AWG - 350 kcmil
Number of Bolt Holes 2 Material High Strength Aluminum Alloy
Number of Conductors 3 Bolt Size 1/2 in
Temperature Rating 194 Finish Tin Plated
Standards UL 468A-468B, CSA Certified, RoHS Compliant with Exemption Application For Aluminum and Copper Conductors
UPC 781810601150

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok