Abbotsford
burk3a36u2n

HUBBELL 3 Conductor 2-600kcmil 2Hole 1/2 inch Burndy Dual Rate Universal Terminal Lug

Price $310.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K3A36U2N

Description

Aluminum Universal Terminal, 3 Conductor, 2 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name 2-Hole Universal Terminal Type K3A-U
Conductor Type Aluminum/Copper Conductor Size 2 AWG - 600 kcmil
Number of Bolt Holes 2 Material High Strength Aluminum Alloy
Number of Conductors 3 Bolt Size 1/2 in
Temperature Rating 194 Finish Tin Plated
Standards UL 468A-468B, CSA Certified, RoHS Compliant with Exemption Application For Aluminum and Copper Conductors
UPC 781810601204

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok