ABB 1/2 inch 250kcmil Blackburn Type ADR-ALCUL Three-Conductor, Two-Hole Mount
Description
BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Size | 250 kcmil - 6 AWG Stranded | Number of Bolt Holes | 2 |
Material | Aluminum | Number of Conductors | 3 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 783786610136 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 2160 - UNIT = 2160 |