burbisr1/0

BURNDY BISR1/0 14-1/0AWG Burndy® Unitap™ Aluminum In-Line Splicer/Reducer

In Stock
Price $49.73 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:bisr1/0

Description

Aluminum In-Line Splice, 14-1/0 AWG.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Splicer/Reducer Type BISR, Inline
Conductor Type Stranded Aluminum or Copper Conductor Size 2, 1, 4, 1/0, 8, 12, 10, 14, 6 AWG, 14-1/0 AWG
Material 6061-T6 Aluminum Number of Conductors 2
Voltage Rating 600 V Temperature Rating 90 °C
Dimensions 2.91 in L x 0.91 in W x 1.38 in H Standards UL 486B, AL9CU Rated, CSA Certified, RoHS Compliant
Application For Indoor use UPC 781810134115
This website uses cookies to ensure you get the best experience on our website. Read more
Ok