burugs350uldb

BURNDY UGS350ULDB 8 AWG-350 Burndy® In-Line Splice Reducer for Direct Burial

In Stock
Price $57.58 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ugs350uldb

Description

In-Line Splice/Reducer For Direct Burial, 12 AWG - 350 kcmil, 5/16", Dual rated AL9CU for CU or AL.

Specifications

Brand Name Burndy Sub Brand SPLICE KIT
Item Name Splicer/Reducer Type Inline, Underground
Conductor Type Aluminum and Copper Conductor Size 12 AWG - 350 kcmil
Number of Bolt Holes 2 Material EPDM Rubber Covered 6061-T6 Aluminum Connector
Temperature Rating 194 Dimensions 8-1/2 in L x 2.81 in H
Standards UL Listed, AL9CU Rated, CSA Certified, ROHS Compliant Application For Direct Burial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok