Abbotsford
ilsspar250

ILSCO CANADA SPAR-250 RocketSplice® Splicer/Reducer 250 kcmil - 6 AWG Aluminum

Price $64.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:SPAR-250

Description

IN LINE, NO, 600 V, CONDUCTOR SIZE 6 AWG, 250 MCM, CONDUCTOR MATERIAL ALUMINUM/COPPER, 4 SCREWS, 5/16 INCH DIA SCREW SIZE, SIZE 7.91 INCH L X 2.43 INCH W X 1.62 INCH H, APPROVAL UL 453-G, CSA, CLEARSPLICE[T] BRAND, SPAR MODEL

Specifications

Brand Name Ilsco Sub Brand RocketSplice®
Item Name Splicer/Reducer Type SPAR:SPLICER/REDUCER INS.
Conductor Type Aluminum Conductor Size 250 kcmil - 6 AWG
Number of Bolt Holes 2 Material Aluminum
Number of Conductors 2 Voltage Rating 600 V
Temperature Rating -45 to 90 °C Finish Tin Plated
Color Clear Dimensions 5.67 in L x 2.4 in W x 1.285 in H
Standards UL 486A-B, CSA Certified, UL File Number E6207 Application Insulated Splicer-Recducer Connector
UPC 783669857283

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok