Abbotsford
ilsspar2

ILSCO CANADA SPAR-2 RocketSplice® Splicer/Reducer 2-14 AWG Aluminum

Price $27.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:SPAR-2

Description

IN LINE, NO, 600 V, CONDUCTOR SIZE 14 AWG, 2 AWG, CONDUCTOR MATERIAL ALUMINUM/COPPER, 2 SCREWS, SIZE 3.83 INCH L X 1.75 INCH W X 0.95 INCH H, APPROVAL UL 453-G, CSA, CLEARSPLICE[T] BRAND, SPAR MODEL

Specifications

Brand Name Ilsco Sub Brand RocketSplice®
Item Name Splicer/Reducer Type Insulated
Conductor Type Aluminum and Copper Conductor Size 2-14 AWG
Material Aluminum Series SPAR
Number of Conductors 2 Voltage Rating 600 V
Temperature Rating -45 to 90 °C Finish Tin Plated
Color Clear Dimensions 3.83 in L x 1-3/4 in W x 0.95 in H
Standards UL 486B, CSA Certified, RoHS Compliant Application Insulated Splicer-Recducer Connector
UPC 783669857221

Packages

6 - UNIT - (6) 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok