Abbotsford
tecadb1121

TECHSPAN ADB1121 Splicer/Reducer Block 2-14 AWG Line/Load Side

Price $19.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:ADB1121

Description

TECHSPAN TYPE ADB Aluminum Splicer/Reducer Blocks. Tongue and groove design. All block sizes will interlock with one another. Modular design eliminates the need to carry 2 pole and 3 pole blocks in stock. Aluminum Power Distribution Blocks are manufactured from high strength aluminum alloy and tin-plated for corrosion resistance.

Specifications

Brand Name Techspan Item Name Splicer/Reducer Block
Size 2.9 in L x 1.04 in W x 2.34 in H - Insulator Block Amperage Rating 115 A
Conductor Size 2-14 AWG Line/Load Side Type Single Primary Multiple Secondary/Double Primary Multiple Secondary, 1-Pole
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
UPC 776856267729

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok