Abbotsford
burbisr1/0

BURNDY BISR1/0 14-1/0AWG Unitap Aluminum In-Line Splicer/Reducer

Price $70.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BISR1/0

Description

Aluminum In-Line Splice, 14-1/0 AWG.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Splicer/Reducer Type BISR, Inline
Conductor Type Stranded Aluminum or Copper Conductor Size 2, 1, 4, 1/0, 8, 12, 10, 14, 6 AWG, 14-1/0 AWG
Material 6061-T6 Aluminum Number of Conductors 2
Voltage Rating 600 V Temperature Rating 90 °C
Dimensions 2.91 in L x 0.91 in W x 1.38 in H Standards UL 486B, AL9CU Rated, CSA Certified, RoHS Compliant
Application For Indoor use UPC 781810134115

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok