Abbotsford
burugs350uldb

BURNDY UGS350ULDB 12 AWG-350 In-Line Splice Reducer for Direct Burial

Price $87.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:UGS350ULDB

Description

In-Line Splice/Reducer For Direct Burial, 12 AWG - 350 kcmil, 5/16", Dual rated AL9CU for CU or AL.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Splicer/Reducer Type Inline, Underground
Conductor Type Aluminum and Copper Conductor Size 12 AWG - 350 kcmil
Number of Bolt Holes 2 Material EPDM Rubber Covered 6061-T6 Aluminum Connector
Temperature Rating 194 Dimensions 8-1/2 in L x 2.81 in H
Standards UL Listed, AL9CU Rated, CSA Certified, ROHS Compliant Application For Direct Burial
UPC 781810343807

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok