HUBBELL 1/2 inch 4/0 AWG (Str)-500 kcmil Burndy Type KP-A Scrulug 1-Hole Copper Terminal
Description
Copper Terminal, 1 Hole, 4/0 AWG (Str)-500 kcmil, 1/2" Stud, 1 Screw, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | Bolted, Heavy Duty, Compact |
Conductor Type | Stranded Copper | Conductor Size | 4/0 AWG - 500 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Bolt Size | 5/8 in | Tongue Size | 1.38 in L x 1.5 in W x 0.2 in T |
Voltage Rating | 600 V | Mounting Hole Size | 0.54 in |
Temperature Rating | 194 °F | Finish | Tin Plated |
Dimensions | 3.32 in L x 1-1/2 in W x 2.44 in H | Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant |
Application | For Joining a Wide Range of Cable to Equipment Pads or Terminal Blocks, Especially Good in Light Industrial Applications | UPC | 781810356951 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |