burqa40b

HUBBELL 600-800kcmil 1Hole 5/8 inch Burndy QIKLUG Mechanical Lug

In Stock
Price $295.71 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:qa40b

Description

Terminal for copper cable. It features heavy duty, compact, high copper alloy. It is used for joining wide range of cable to equipment pads or bars. Fast one-wrench installation. Twin clamping elements secure joint vibration and flexing.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Type Heavy Duty
Conductor Type Stranded Copper (Navy) Conductor Size 600 - 800 kcmil
Number of Bolt Holes 1 Material Copper
Series QA Bolt Size 5/8 in
Tongue Size 1.62 in Voltage Rating 600 V
Mounting Hole Size 11/16 in Temperature Rating 194°
Finish Bare/Unplated Dimensions 3-11/16 in L x 2-7/16 in H x 27/32 in T
Includes (1) Screw Standards UL 468A, UL 468B
Application For Joining a Wide Range of Copper Cable to Equipment Pads or Bars UPC 781810316924

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok