Abbotsford
burqa4cb

HUBBELL 1 Hole 1/4 inch 8-4AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

Price $49.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QA4CB

Description

Copper Terminal, Heavy Duty, 1 Hole, 8-4 AWG (Str), 1/4" Stud, 1 Screw.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Type Heavy Duty
Conductor Type Stranded Copper (Navy) Conductor Size 8-4 AWG
Number of Bolt Holes 1 Material Copper
Series QA Bolt Size 1/4 in
Mounting Hole Size 7 mm Finish Unplated
Dimensions 1.44 in L Includes (1) Screw
Standards UL 486A-486B Application For Joining A Wide Range of Copper Cable to Equipment Pads or Bars
UPC 781810312766

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok