Abbotsford
burqa8cb

HUBBELL 1 Hole 10 inch 14-8AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

Price $37.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QA8CB

Description

Copper Terminal, Heavy Duty, 1 Hole, 14 AWG (Sol)-8 AWG (Str), #10 Stud, 1 Screw.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Type Heavy Duty
Conductor Type Solid, Stranded Copper (Navy) Conductor Size 14-8 AWG
Number of Bolt Holes 1 Material Copper
Series QA Bolt Size #10
Mounting Hole Size 6 mm Finish Unplated
Dimensions 1.38 in L Includes (1) Screw
Standards UL468A-468B Application For Joining A Wide Range of Copper Cable to Equipment Pads or Bars
UPC 781810313480

Packages

1 - UNIT - 1 6 - UNIT - 6 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok