Abbotsford
burqa28b

HUBBELL 3/0-4/0AWG 1 Hole 3/8 inch Burndy QIKLUG Mechanical Lug, High Copper Alloy

Price $138.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QA28B

Description

Copper Terminal, Heavy Duty, 1 Hole, 3/0-4/0 AWG (Str), 3/8" Stud, 1 Screw

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Lug Type QA, Heavy Duty, Compact
Conductor Type Commercial Stranded Copper (Run), Copper (Navy) Conductor Size 3/0-4/0 AWG
Number of Bolt Holes 1 Material High Copper Alloy
Number of Conductors 1 Bolt Size 3/8 in
Tongue Size 1-1/16 in L x 1 in W x 1/4 in T Temperature Rating 194
Dimensions 2-1/4 in L x 1 in W x 1-5/16 in H Standards UL Listed, RoHS Complaint
Application For Joining a Wide Range of Copper Cable to Equipment Pads or Bar UPC 781810314760

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok