HUBBELL 1/4 inch 2-1/0 AWG (Str.) Burndy Type KLU Scrulug Copper Terminal, Offset Tongue
Description
Copper Terminal, Offset Tongue, 1 Hole, 2-1/0 AWG (Str), 1/4" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KLU, Offset Tongue |
Conductor Type | CU C Str-Size | Conductor Size | 2-1/0 AWG |
Material | High Conductivity Copper Alloy | Bolt Size | 3/8 in |
Tongue Size | 0.62 in W x 0.11 in T | Mounting Hole Size | 1/4 in |
Finish | Plain Copper Plated | Dimensions | 1.99 in L x 0.63 in W |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar |
UPC | 781810351390 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |