Abbotsford
burklu70

HUBBELL 1/4 inch 8AWG (Sol.)-2 AWG (Str.) Burndy Type KLU Scrulug Copper Terminal, Offset Tongue

Price $4.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KLU70

Description

Copper Terminal, Offset Tongue, 1 Hole, 8 AWG (Sol)-2 AWG (Str), 1/4" Stud, 1 Screw.

Specifications

Brand Name Burndy Sub Brand Scrulug™
Item Name Mechanical Lug Type KLU, Offset Tongue
Conductor Size 8-2 AWG Material High Conductivity Copper Alloy
Bolt Size 5/16 in Tongue Size 1/2 in W x 0.08 in T
Mounting Hole Size 1/4 in Finish Plain Copper Plated
Dimensions 1.56 in L x 0.47 in W Standards UL Listed, CSA Certified, RoHS Compliant
Application For Joining a Wide Range of Copper Cable to Equipment Pads or Bar UPC 781810351383

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok