Abbotsford
ilspct220

ILSCO CANADA PCT-2-2/0 ClearTap® Multi-Tap Connector PCT, Insulated 2 Ports 2/0-14 AWG AL/CU

Price $60.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:PCT-2-2/0

Description

Dual rated Insulated multi-tap two port connector for street lighting. Transparent flexible insulating cover. Captive pressure screws. Self-closing openings. Access from both sides of connector. Provides greater versatility. Reduces inventory. Ensures reliability. For copper or aluminum conductor.

Specifications

Brand Name Ilsco Sub Brand ClearTap®
Item Name Multi-Tap Connector Type PCT, Insulated
Voltage Rating 600 V Number of Ports 2
Number of Conductors 2 Conductor Size 2/0-14 AWG
Material AL/CU Color/Finish Clear
Conductor Type Solid,Stranded Connection Type Mechanical
Stud Size 3/16 in Dimensions 2.61 in L x 2.3 in W x 1.97 in H
Temperature Rating -45 to 90 °C Standards UL 486A-B, UL File Number E6207, CSA File Number LR29601
Application Connecting Tap UPC 783669700404

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok