Abbotsford
ilspct44

ILSCO CANADA PCT-4-4 ClearTap® Multi-Tap Connector PCT, Insulated 4 Ports 4-14 AWG AL/CU

Inventory
Unavailable for order
Manufacturer:ILSCO CANADA
Manufacturer #:PCT-4-4

Description

Dual rated Insulated multi-tap four port connector for street lighting. Transparent flexible insulating cover. Captive pressure screws. Self-closing openings. Access from both sides of connector. Provides greater versatility. Reduces inventory. Ensures reliability. For copper or aluminum conductor.

Specifications

Brand Name Ilsco Sub Brand ClearTap®
Item Name Multi-Tap Connector Type PCT, Insulated
Voltage Rating 600 V Number of Ports 4
Conductor Size 4-14 AWG Material AL/CU
Color/Finish Clear Dimensions 2.46 in L x 1.57 in W x 1.43 in H
Temperature Rating -45 to 90 °C Standards UL 486A-B, UL File Number E6207, CSA File Number LR29601
Application Connecting Tap UPC 783669700329
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok