Abbotsford
burbit600

BURNDY BIT600 4AWG-600 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry) , Clear

Price $186.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIT600

Description

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIT, One Side
Voltage Rating 600 V Number of Ports 2
Conductor Size 4/0, 2/0, 3/0, 2, 1, 4, 1/0 AWG, 250, 350, 500, 600 kcmil Material Al6061-T6 Aluminum
Connection Type Screw Stud Size 3/8 in
Dimensions 2.72 in L x 2.38 in W x 2-3/4 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
Application Indoor use, Copper or Stranded Aluminum UPC 781810225257

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok