Abbotsford
burbito250

BURNDY BITO250 10AWG-250 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2 Port, 2 Sided Entry), Clear

Price $109.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BITO250

Description

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated,2.03 L,2.13 H.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIT
Voltage Rating 600 V Number of Ports 2
Conductor Size 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil Material Al6061-T6 Aluminum
Connection Type Screw Stud Size 5/16 in
Dimensions 2.13 in L x 2.2 in W x 2.14 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
Application Indoor use, Copper or Stranded Aluminum UPC 781810134078

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok