Abbotsford
burbito4

BURNDY BITO4 14-4AWG Burndy® Unitap™ Aluminum Multiple Tap Connector (2 port, 2 Sided Entry), Clear

Price $68.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BITO4

Description

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 2 Sided Entry, 14-4 AWG, Al/Cu Rated, 1.16 IN L.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIT, Two Side
Voltage Rating 600 V Number of Ports 2
Conductor Size 4, 8, 12, 10, 14, 6 AWG Material Al6061-T6 Aluminum
Connection Type Screw Stud Size 1/8 in
Dimensions 1.16 in L x 1-1/2 in W x 1.26 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
Application Indoor use, Copper or Stranded Aluminum UPC 781810134139

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok