Abbotsford
burbibd44

BURNDY BIBD44 14-4 AWG 4-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $99.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBD44

Description

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 14-4 AWG, Al/Cu Rated

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBD, Multi-Port, Two Side
Number of Ports 4 Conductor Size 4, 8, 12, 10, 14, 6 AWG Run
Material Al6061-T6 Aluminum Color/Finish Clear Insulation
Connection Type Screw Dimensions 23 in L x 1-1/2 in W x 1-1/4 in H
Mounting Direct Temperature Rating 90 °C
Standards UL Listed, CSA Certified, RoHS Compliant Application Indoor use, Copper or Stranded Aluminum
UPC 781810223864

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok