Abbotsford
burbibs2504

BURNDY BIBS2504 10AWG-250 kcmil 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $130.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS2504

Description

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBS, Multi-Port, One Side
Number of Ports 4 Conductor Size 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil
Material Plastisol Insulation Connection Type Screw
Stud Size 5/16 in Dimensions 3.91 in L x 27 in W x 2.13 in H
Mounting Direct Temperature Rating 90 °C
Standards UL Listed, CSA Certified, RoHS Compliant Application Indoor use, Copper or Stranded Aluminum
UPC 781810224014

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok