Abbotsford
burbibs44

BURNDY BIBS44 14-4 AWG 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $103.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS44

Description

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 14-4 AWG, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBS, Multi-Port, One Side
Number of Ports 4 Conductor Size 4, 8, 12, 10, 14, 6 AWG
Material Plastisol Insulation Connection Type Screw
Stud Size 1/8 in Dimensions 23 in L x 1-1/4 in W x 1-1/4 in H
Mounting Direct Temperature Rating 90 °C
Standards UL Listed, CSA Certified, RoHS Compliant Application Indoor use, Copper or Stranded Aluminum
UPC 781810134122

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok