Abbotsford
burbisr2

BURNDY BISR2 #14-2AWG Burndy® Unitap™ Aluminum In-Line Splicer/Reducer

Price $73.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BISR2

Description

Aluminum In-Line Splice, 14-2 AWG.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BISR, In-Line
Voltage Rating 600 V Number of Ports 2
Conductor Size 14-2 AWG Material Al6061-T6 Aluminum
Color/Finish Clear Insulation Connection Type Screw
Stud Size 5/32 in Dimensions 2.38 in L x 3/4 in W x 1.22 in H
Mounting Direct Temperature Rating 90 °C
Standards UL 486B, CSA Certified, RoHS Compliant, Dual-Rated AL9CU Application Indoor use
UPC 781810225196

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok