burwcy64

HUBBELL 1.421 inch Dia 0.940 inch Run 0.650 inch Tap BURNDY WEJTAP Connector Installed, Yellow Booster

Available for Backorder
Price $71.12 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:wcy64

Description

WEJTAP CONN YEL

Specifications

Brand Name Burndy Sub Brand WEJTAP
Type Wejtap Connector Standards RUS Accepted, RoHS Compatible
Application For use in tap applications using large run and tap conductor sizes UPC 781810874608

Packages

5 - UNIT - 5 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok