buryghc34c26

HUBBELL 300-500kcmil 3/4 inch (Run) & #6 Sol.-2/0 Str. (Tap) Burndy Hytap Type YGHC-C Copper Compression C Connector

In Stock
Price $42.34 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yghc34c26

Description

Copper Compression C Connector, 300-500 kcmil, 3/4" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 300-500 kcmil Tap Conductor Size 6-2/0 AWG
Material Copper Finish Untreated
Length 0.88 in Height 2.42 in
Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 Application Direct Burial Cables

Packages

10 - UNIT - 10 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok