Abbotsford
tab54790

ABB 54790 750 kcmil - 4/0 AWG Color-Keyed C-Tap Connector

Price $484.8425 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54790

Description

Die for use with installing tool TBM8-750, TBM8-750-1.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name C-Tap Connector Type C-Tap
Voltage Rating 600 V Run Conductor Size 750 kcmil
Tap Conductor Size 750 kcmil - 4/0 AWG Color Code White
Material Copper Finish None
Standards UL File Number E9809 Application Cable Compression Lugs and Connectors
UPC 786210547909

Packages

1 - UNIT - 1 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok