HUBBELL 1 - 2/0AWG (Str.), 3/8 inch Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap) Burndy Type YGHC-C Hytap Copper Compression C Connector
Description
Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap).
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hytap™ |
Item Name | C-Tap Connector | Type | YGHC-C |
Run Conductor Size | 1-2/0 AWG | Tap Conductor Size | 6-2 AWG |
Material | Copper | Finish | Untreated |
Length | 3/4 in | Width | 0.716 in |
Height | 1.41 in | Standards | UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 |
Application | Direct Burial Cables | UPC | 781810221020 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |