HUBBELL 3/0 Str.-250kcmil 1/2 inch or 5/8 inch Rod (Run) & 6 Sol.-2/0 Str. Burndy Hytap Type YGHC-C Copper Compression C Connector
Description
Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap).
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hytap™ |
Item Name | C-Tap Connector | Type | YGHC-C |
Run Conductor Size | 3/0 AWG - 250 kcmil | Tap Conductor Size | 6-2/0 AWG |
Material | Copper | Finish | Untreated |
Length | 3/4 in | Width | 0.93 in |
Height | 1.97 in | Standards | UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 |
Application | Direct Burial Cables | UPC | 781810221044 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |