buryghc29c29

HUBBELL 3/0 Str.-250kcmil 1/2 inch or 5/8 inch Rod (Run) & 3/0 Str.-250kcmil (Tap) Burndy Hytap Type YGHC-C Copper Compression C Connector

In Stock
Price $35.42 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yghc29c29

Description

Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 3/0 AWG(Str) - 250 kcmil (Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 3/0 AWG - 250 kcmil Tap Conductor Size 3/0 AWG - 250 kcmil
Material Copper Finish Untreated
Length 0.88 in Height 2.06 in
Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 Application Direct Burial Cables
UPC 781810221051

Packages

10 - UNIT - 10 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok