Abbotsford
buryghc34c34

BURNDY YGHC34C34 300-500kcmil (Run & Tap) Burndy® Type YGHC-C Hytap™ Copper Compression C Connector

Price $73.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHC34C34

Description

Copper Compression C Connector, 300-500 kcmil (Run & Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 300-500 kcmil Tap Conductor Size 300-500 kcmil
Material Copper Finish Untreated
Length 1.1 in Width 1.334 in
Height 2.91 in Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837
Application Direct Burial Cables UPC 781810221082

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok