Abbotsford
ilsult6

ILSCO CANADA ULT-6 C-Crimp Connector Short Sleeve, Press On 4 AWG Stranded - 8 AWG Solid

Price $20.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ULT-6

Description

Copper C crimp, manufactured from high strength copper alloy. Clearly marked with wire size and die index. For Copper Conductor only. Provides easy identification and tooling recommendation.

Specifications

Brand Name Ilsco Item Name C-Crimp Connector
Type Short Sleeve, Press On Voltage Rating Up to 35 kV
Run Conductor Size 2 AWG Stranded/Solid Tap Conductor Size 4 AWG Stranded - 8 AWG Solid
Die Index Number C Material Copper
Length 0.99 in Width 0.614 in
Height 0.83 in Temperature Rating 90 °C
Standards UL 486A/B, UL File Number E6207, UL 467, CSA File Number LR29601, RoHS Compliant Application For Copper Conductor only, Direct Burial in Earth or Concrete and High-Voltage Applications up to 35 kV
UPC 676566800509

Packages

3 - UNIT - (3) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok