Abbotsford
tabwr179

ABB ELECTRIFICATION CANADA INC WR179 Blackburn® H-Tap Compression Connector Aluminum

Price $6.1382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WR179

Description

The blackburn WR series wide range aluminium H-tap connectors are made• For combinations of aluminum-aluminum andaluminum-copper conductors• Pass the requirements of ANSI C119.4• Standard compression tools and dies install all sizes• Seven Connector Program provides superior connectorperformance, lower connection costs and simplifiedinstallation procedures• Fold-in tabs provide positive tab interlock as tool closes• Field-proven ribbed design provides unparalledconnector/conductor contact, without distorting theconductor’s shape• Made of 1350 aluminum alloy• Pre-filled with an oxide inhibitor which is held captivein the rib/connection area

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name H-Tap Compression Connector Type Wide-Range, Parallel, Short Sleeve
Run Conductor Size 1/0 - 3 AWG ACSR, 1/0 - 1 AWG Solid, 1/0 - 2 AWG Stranded Tap Conductor Size 4-6 AWG ACSR, 2-6 AWG Solid, 3-6 AWG Stranded
Material Aluminum Series/Model Standard Version
Number of Taps 2 Finish Tin Plated
Length 1-7/8 in Temperature Rating 90 °C
For Use With Round, Solid and Stranded Conductors, Combinations of Aluminum to Copper, and Aluminum to Aluminum Conductors Standards RUS Accepted, Complies with ANSI C119.4 Specifications
Application For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors. UPC 783786100026

Packages

1 - UNIT - 1 250 - UNIT - (250)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok