HUBBELL 1/2 inch 2-2/0 AWG (Str)/2-3/0 AWG (Sol) BURNDY SERVIT POST Type K2C Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,1-3/8 H.
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Mechanical Grounding Connector | Type | Cable to Flat |
Conductor Size | 2 AWG Stranded, 3/0 AWG Solid | Stud Size | 1/2 x 11/16 |
Material | Bronze Alloy | Finish | Unplated |
Size | 1-1/16 in L x 3-1/8 in H | Series/Model | KC and K2C |
Standards | UL 467 Listed | Application | For Direct Burial Applications and Used to Ground One or Two Cables to Steel Structures, Fence Posts, Transformers, also Used to Tap One or Two Cables from Bus Bar |
UPC | 781810257456 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |