Abbotsford
burk2c34

HUBBELL K2C34 Servit Post™ Mechanical Ground Connector

Price $500.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2C34

Description

Mechanical Grounding Connector, 2 Cables to Flat, 3/0 AWG - 500 kcmil (Str), 3/4" Stud.

Specifications

Brand Name Burndy Sub Brand Servit Post™
Item Name Mechanical Ground Connector Type KC and K2C Series
Conductor Size 3/0 AWG - 500 kcmil Stud Size 3/4-10
Hex Nut Size 2 in W Material Copper Alloy
Finish Unplated Size 3.62 in L x 1.62 in W x 2.38 in H
Series/Model K2C Standards UL 467, RoHS Compliant
Application Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap one Or Two Cables from Bus Bar and Direct Burial UPC 781810257708

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok