Abbotsford
burks31

BURNDY KS31 1/0AWG (Str.)-350 kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

Price $132.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KS31

Description

Copper Split Bolt, Cu: 1/0 AWG (Str)-350 kcmil (Run & Tap).

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Connector Type KS
Conductor Size 350 kcmil - 8 AWG (Main/Primary), 350 kcmil - 12 AWG (Tap/Secondary) Material High Conductivity Copper Alloy
Finish Copper Plated Standards UL Listed, CSA Certified, RoHS Compliant
Application Direct Burial Cables UPC 781810014257

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok