Abbotsford
burks23

BURNDY KS23 6AWG-2 AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

Price $15.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KS23

Description

Copper Split Bolt, Cu: 6 AWG-2 AWG (Str) (Run & Tap).

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Type KS, Compact
Main Conductor Size 6-1 AWG Bolt Size 5/8 IN
Nut Size 0.82 in Material High Conductivity Copper Alloy
Tap Conductor Size 14-1 AWG Conductor Type Solid Copperweld, Stranded and Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld (Run and Tap)
Overall Length 39 mm Finish Plain Copper Plated, Untreated
Tightening Torque 275 in-lb Dimensions 1.54 in L x 0.62 in W
Standards UL 467, CSA Certified, RoHS Compliant Application For Direct Burial Applications in Earth or Concrete, Copper
UPC 781810012758

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok