burks25

BURNDY KS25 4AWG-1/0 AWG (Str.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

In Stock
Price $16.44 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ks25

Description

Burndy Canada KS25 SERVIT KS Series Split Bolt, Copper, Conductor Range (Main/Primary) Stranded Copper Run And Tap 4 - 1/0 AWG, 3/4 IN Bolt, 0.73 IN Width, 83/100 IN B Length, 0.94 IN Cross Flats, UL 468A-468B File Number E9498, CSA C22.2 Number 65 Listed File Number 42862, ROHS Compliant, For Direct Burial Application

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Type KS, Compact
Main Conductor Size 5-2/0 AWG Bolt Size 3/4 IN
Nut Size 0.94 in Material High Conductivity Copper Alloy
Tap Conductor Size 14-2/0 AWG Conductor Type Solid Copperweld, Stranded and Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld (Run and Tap)
Finish Plain Copper Plated, Untreated Tightening Torque 385 in-lb
Dimensions 1.77 in L x 0.73 in W Standards UL 467, CSA Certified, RoHS Compliant
Application For Direct Burial Applications in Earth or Concrete, Copper UPC 781810013106

Packages

25 - UNIT - (25) 50 - UNIT - 50 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok